Zoro Homepage

Coated Glove, Gray, XS 24 PK

  • Mfr # 7000-12PR

  • Zoro # G504837673


product price: $41.79
/pk 24, $1.74/ea

Key Features

Glove Size
XS
Color
Gray
Standards
ANSI level 5 abrasion resistant, EN 388: 4121A, ANSI A1 cut resistant, ANSI level 2 puncture resistant
Size
XS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12PR
Zoro #
G504837673
UPC #
720476103615
Country of Origin
China

Dimensions

Glove Size
XS
Size
XS

Details

Item
Coated Glove
Color
Gray
Standards
ANSI level 5 abrasion resistant, EN 388: 4121A, ANSI A1 cut resistant, ANSI level 2 puncture resistant

Description

The ProFlex 7000 Nitrile Coated Gloves feature microfoam nitrile coated palms for excellent grip and dexterity with an ultra-lightweight and soft form fit. The 15-gauge nylon-spandex knit is comfortably lightweight and flexible while still meeting ANSI level 5 abrasion resistance for long lasting durability. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
MICROFOAM NITRILE COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in a microfoam nitrile for excellent grip, dexterity and feel on a variety of surfaces.
ANSI LEVEL 5 ABRASION RESISTANCE // 15-GAUGE KNIT
The 15-gauge seamless nylon-spandex knit is tested to ANSI level 5 abrasion resistance for general purpose protection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per inch—a higher gauge will have more flexibility and less bulk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.