Zoro Homepage

Coated Glove, Nitrile, 2XL 144 PK

  • Mfr # 7021-CASE

  • Zoro # G012489128


product price: $1,052.99
/pk 144, $7.31/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
Glove Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7021-CASE
Zoro #
G012489128
UPC #
720476178668
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Coated Glove
Glove Coating Material
Nitrile

Description

Gloves,Nitrile Coated,CR,HV LM,2XL,Package Quantity 144

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.