Coated Gloves, Cut Level A4 , Foam Nitrile , Sandy , L 1 PR
Mfr # 7141
Zoro # G5075172
product price: $24.49
/prKey Features
Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7141
Zoro #
G5075172
UPC #
720476179146
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
11 in
Thickness
1.75 in
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.