Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A4 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 7141

  • Zoro # G5075145


product price: $22.65
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Lime
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7141
Zoro #
G5075145
UPC #
720476179160
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
12 in
Thickness
13 gauge

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Lime
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
0
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Application
General Purpose
Insulated
No
Thumb Style
Straight
Suggested Use Environment
Dry/Oily/Wet
Resists
Grease, Oil
ANSI/ISEA Puncture Level
3
Standards
ANSI 105, EN388
ANSI/ISEA Cut Level - 2011
A4
Silicone-Free
No
Glove Lining Material
Unlined
Glove Features
Breathable, Lightweight, Liquid Resistant, High Visibility, Machine Washable, Moisture Resistant, Molded, Cut Resistant, Abrasion Resistant, Superior Grip, Comfortable, Debris Resistant, Seamless, Dirt Resistant, Impact Resistant, Durable, Knit

Description

Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.