Zoro Homepage

Coil Hard Hat Lanyard, Buckle, 18in. L

  • Mfr # 3157

  • Zoro # G1803089


product price: $6.69
/ea

Key Features

Length
18"
Max. Working Load
2 lb.
Hardware
Mounting
Line Material
Plastic
Hardware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3157
Zoro #
G1803089
UPC #
720476191568
Country of Origin
Viet Nam

Dimensions

Length
18"
Width
2"
Height
1.5"

Details

Item
Coil Hard Hat Lanyard
Color
Black
Max. Working Load
2 lb.
Hardware
Mounting
Line Material
Plastic
Hardware Material
Plastic

Description

Coil Hard Hat Lanyard, Color Black, Hardware Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.