Zoro Homepage

Coil Hard Hat Lanyard, Buckle, 18in.L, Lime

  • Mfr # 3157

  • Zoro # G1803070


product price: $6.69
/ea

Key Features

Length
18"
Max. Working Load
2 lb.
Line Material
Plastic
Hardware
Double Lock Buckle
Hardware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3157
Zoro #
G1803070
UPC #
720476191575
Country of Origin
Viet Nam

Dimensions

Length
18"
Width
2"
Height
1.5"

Details

Item
Coil Hard Hat Lanyard
Color
HV Lime
Max. Working Load
2 lb.
Line Material
Plastic
Hardware
Double Lock Buckle
Hardware Material
Plastic
Material
Plastic

Description

If you work in a high-risk environment, the Ergodyne 3157 Coil Hard Hat Lanyard is an essential tool. It is made of sturdy plastic that will keep your hard hat tethered to your person. The bright green color of this coil lanyard allows it to be easily spotted if dropped or forgotten. The 18" length ensures that you have enough line for movement, but not so much that it gets in the way or catches on things. This coil lanyard has a double lock buckle for added security and durability. If you are looking for a simple yet reliable tool to help prevent accidents in high risk environments, the Ergodyne 3157 Coil Hard Hat Lanyard is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.