Coil Hard Hat Lanyard, Clamp, 13in.L, Black
Mfr # 3158
Zoro # G1803061
product price: $7.15
/eaKey Features
Length
13"
Max. Working Load
2 lb.
Hardware Material
Plastic
Line Material
Plastic
Hardware
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3158
Zoro #
G1803061
UPC #
720476191582
Country of Origin
Viet Nam
Dimensions
Length
13"
Details
Item
Coil Hard Hat Lanyard
Color
Black
Max. Working Load
2 lb.
Hardware Material
Plastic
Line Material
Plastic
Hardware
Clamp
Description
If you work with power tools, this ERGODYNE Coil Hard Hat Lanyard is a must-have. It provides the necessary tethering for your hard hat and ensures that it stays securely in place while you are working. The 13" lanyard has a clamp to attach to your hard hat. Made of plastic, the coil can stretch up to 2 ft. Ideal for both indoor and outdoor use, the tool lanyard is made of black plastic and features a 1/8" line material. With its low price tag, this ERGODYNE Coil Hard Hat Lanyard is an ideal purchase for professionals who want reliable equipment at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.