Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Bar Lock Collar 3791, Tool Attachment Point, Silver, 0.75

  • Mfr # 3791S

  • Zoro # G911994075


product price: $32.17
/ea

Key Features

Color
Silver
Size
0.75 in
Standards
ANSI/ISEA 121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3791S
Zoro #
G911994075
UPC #
720476191063
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.75 in

Details

Item
Lock Collar
Color
Silver
Standards
ANSI/ISEA 121

Description

The Squids 3791 Locking Collar with Tool Attachment Point installs onto connecting, sleever and wrecking bars to create a retrofit attachment point for tethering tools up to 7lbs // 3.2kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on connecting, sleever and wrecking bars with no captive holes. While working at heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult.STRAIGHTFORWARD INSTALLATIONTo install, slide the locking collar onto a connecting, sleever or wrecking bar and use the included hex key to tighten the dual set screws to secure into place. Built with strong galvanized steel, this durable locking collar is corrosion resistant in extreme environments.The locking collar allows the bar to be safely holstered by providing a catchpoint when stored on a tool belt and when working at heights. The collar features a swiveling connection point in the middle for tethering and prevents tangles and binds when used with a lanyard. This tool attachment portion of the locking collar can be removed and the tool collar can be used solely for proper holstering.TESTED TO BE TRUSTEDThis tool tether attachment is built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. These attachments are third party certified to 7lbs // 3.2kg maximum capacity and meet the ANSI/ISEA 121 2018 standard with all required markings.Ideal for those working the iron/steel trades and tethering tools in construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobsites where dropped objects are a risk.This locking collar is compatible with straight shafted round or hex connecting, sleever and wrecking bars ranging from 3/4in // 1.9cm and 7/8in // 2.2cm in diameter. Each size comes with one locking collar and a hex key for installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.