Cooler Jacket
- Mfr # 6474
- Zoro # G123933398
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Collar Style
Standing
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
Color
Navy
Style
Cooler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6474
- Zoro #
- G123933398
- UPC #
- 0720476412977
- Country of Origin
- China
Dimensions
- Size-Body Type
- Regular
- Size
- 3XL
- Fits Chest Size
- Bold Lime Accents and Reflective Piping Improve Visibility in Low-Light Conditions, Thumb Holes, Upper Section Crafted with 300 g 75D Softshell Material for Wind-Resistant Protection
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Description
Cooler Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Container Type Cooler, Insulated for Cold Conditions Yes, Material Softshell, Front Closure Type Zipper, Collar Style Standing, Includes Lining Yes, Number of Outside Pockets 3, Color Navy, Size-Body Type Regular, Temperature Rating -19 to 0 Degrees F, Lining Material Polyester, Size - Alpha 3XL, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.