Zoro Homepage

Cooling Bandana, Flames, Universal

  • Mfr # 6700

  • Zoro # G3219587


product price: $2.69
/ea
Sold in multiples of 6 for $16.14

Key Features

Material
Cotton
Size
Universal
Pattern
Flames
Overall Length
36 1/2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700
Zoro #
G3219587
UPC #
720476123415
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
36 1/2 in
Overall Width
2 in

Details

Item
Evaporative Cooling Bandana
Color
Black/Orange
Material
Cotton
Pattern
Flames
Features
Lightweight
Cooling Method
Evaporative - Soak
Soaking Time
2 to 5 min
Closure Type
Tie
Maximum Cooling Time
Up to 4 hours
Garment Type
Head Band
Cooling
Yes
Series
6700
Cleaning and Care Instructions
Hand Wash
Adjustment Type
Ties
Style
Head Protector

Description

Evaporative Cooling Bandana, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Tie, Material Cotton, Color Black/Orange, Pattern Flames, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 36 1/2 in, Adjustment Type Ties, Cleaning and Care Instructions Hand Wash, Features Lightweight, Series 6700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.