Zoro Homepage

Cooling Bandana, Lime, One Size

  • Mfr # 6705CT

  • Zoro # G4360377


product price: $4.59
/ea

Key Features

Material
Cotton/PVA
Size
Universal
Pattern
Solid
Overall Length
35 1/2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6705CT
Zoro #
G4360377
UPC #
720476125761
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
35 1/2 in
Overall Width
2 in

Details

Item
Evaporative Cooling Bandana
Color
Lime
Material
Cotton/PVA
Pattern
Solid
Features
Re-Usable
Cooling Method
Evaporative - Soak
Soaking Time
1 min
Closure Type
Hook-and-Loop
Series
6705CT
Garment Type
Head Band
Cooling
Yes
Maximum Cooling Time
Up to 4 hours
Style
Head Protector
Adjustment Type
Hook-and-Loop

Description

Evaporative Cooling Bandana, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Hook-and-Loop, Material Cotton/PVA, Color Lime, Pattern Solid, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 35 1/2 in, Adjustment Type Hook-and-Loop, Features Re-Usable, Series 6705CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.