Zoro Homepage

Cooling Bandana, One Size, Lime

  • Mfr # 6700CT

  • Zoro # G4393636


product price: $7.59
/ea

Key Features

Material
Cotton
Size
Universal
Pattern
Solid
Overall Length
35 1/2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700CT
Zoro #
G4393636
UPC #
720476125662
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
35 1/2 in
Overall Width
2 in

Details

Item
Evaporative Cooling Bandana
Color
Lime
Material
Cotton
Pattern
Solid
Features
Lightweight
Cooling Method
Evaporative - Soak
Closure Type
Tie
Soaking Time
1 min
Garment Type
Head Band
Cleaning and Care Instructions
Machine Wash
Cooling
Yes
Series
6700CT
Maximum Cooling Time
Up to 4 hours
Adjustment Type
Ties
Style
Head Protector

Description

Evaporative Cooling Bandana, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Tie, Material Cotton, Color Lime, Pattern Solid, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 35 1/2 in, Adjustment Type Ties, Cleaning and Care Instructions Machine Wash, Features Lightweight, Series 6700CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.