Cooling Hat, Camouflage
Mfr # 6615
Zoro # G1942071
product price: $9.15
/eaKey Features
Material
Terry Cloth
Size
Universal
Overall Length
20 in
Overall Width
6 in
Features
Low-Profile, Workday to Weekend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6615
Zoro #
G1942071
UPC #
720476124788
Country of Origin
Indonesia
Dimensions
Size
Universal
Overall Length
20 in
Overall Width
6 in
Details
Item
Dew Rag
Color
Green
Material
Terry Cloth
Pattern
Camouflage
Features
Low-Profile, Workday to Weekend
Cooling Method
Evaporative - Soak
Closure Type
Elastic Tie Band
Moisture-Wicking
Yes
Garment Type
Sweatband
Cleaning and Care Instructions
Machine Wash
Cooling
Yes
Series
6615
Adjustment Type
Elastic
Style
Head Protector
Description
Dew Rag, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic Tie Band, Material Terry Cloth, Color Green, Pattern Camouflage, Size Universal, Style Head Protector, Overall Width 6 in, Overall Length 20 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Low-Profile, Workday to Weekend, Moisture-Wicking Yes, Series 6615
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.