Zoro Homepage

Cooling Hat, Camouflage, Universal

  • Mfr # 6630

  • Zoro # G4750006


product price: $8.85
/ea

Key Features

Material
Terry Cloth
Size
Universal
Style
Head Protector
Features
Low-Profile Design
Adjustment Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6630
Zoro #
G4750006
UPC #
720476125075
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Width
5 1/2 in
Overall Length
10 in

Details

Item
High Performance Cap
Material
Terry Cloth
Color
Black/Green
Style
Head Protector
Features
Low-Profile Design
Adjustment Type
Elastic
Pattern
Camouflage
Series
6630
Cooling
Yes
Moisture-Wicking
Yes
Closure Type
Elastic Tie Band
Garment Type
Sweatband
Cooling Method
Evaporative - Soak
Cleaning and Care Instructions
Machine Wash

Description

High Performance Cap, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic Tie Band, Material Terry Cloth, Color Black/Green, Pattern Camouflage, Size Universal, Style Head Protector, Overall Width 5 1/2 in, Overall Length 10 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Low-Profile Design, Moisture-Wicking Yes, Series 6630

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.