Cooling Hat, Flames, Universal
Mfr # 6630
Zoro # G4750015
product price: $8.69
/eaKey Features
Material
Terry Cloth
Size
Universal
Style
Head Protector
Features
Low-Profile Design
Adjustment Type
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6630
Zoro #
G4750015
UPC #
720476125143
Country of Origin
Indonesia
Dimensions
Size
Universal
Overall Width
5 1/2 in
Overall Length
10 in
Details
Item
High Performance Cap
Material
Terry Cloth
Color
Black/Orange
Style
Head Protector
Features
Low-Profile Design
Adjustment Type
Elastic
Pattern
Flames
Closure Type
Elastic Tie Band
Garment Type
Sweatband
Moisture-Wicking
Yes
Series
6630
Cleaning and Care Instructions
Machine Wash
Cooling Method
Evaporative - Soak
Cooling
Yes
Description
High Performance Cap, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic Tie Band, Material Terry Cloth, Color Black/Orange, Pattern Flames, Size Universal, Style Head Protector, Overall Width 5 1/2 in, Overall Length 10 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Low-Profile Design, Moisture-Wicking Yes, Series 6630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.