Cooling Hat, Lime, L/XL
Mfr # 8935CT
Zoro # G4360413
product price: $14.89
/eaKey Features
Color
Green
Material
Polyester
Pattern
Solid
Features
Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, PVA Cooling Technology
Cooling Method
Evaporative - Soak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8935CT
Zoro #
G4360413
UPC #
720476125914
Country of Origin
Indonesia
Dimensions
Size
XL
Maximum Hat Size
7 3/4
Details
Item
Sun Hat
Color
Green
Material
Polyester
Pattern
Solid
Features
Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, PVA Cooling Technology
Cooling Method
Evaporative - Soak
Soaking Time
1 min
Cooling
Yes
Garment Type
Sun Hat
Maximum Cooling Time
Up to 4 hours
Maximum Head Circumference
24 in
Style
Sun Visor
Material Style
Mesh
Adjustment Type
Drawstring Cord
Standards
ANSI 107
Minimum Head Circumference
22 1/2 in
Description
Sun Hat, Style Sun Visor, Garment Type Sun Hat, Adjustment Type Drawstring Cord, Cooling Yes, Maximum Hat Size 7 3/4, Material Polyester, Pattern Solid, Color Green, Size XL, Maximum Head Circumference 24 in, Maximum Cooling Time Up to 4 hours, Cooling Method Evaporative - Soak, Features Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, PVA Cooling Technology, Material Style Mesh, Minimum Head Circumference 22 1/2 in, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.