Cooling Hat, Lime, One Size
Mfr # 6650
Zoro # G0751091
product price: $18.75
/eaKey Features
Material
Polyester
Size
Universal
Style
Cooling Hat with Neck Shade
Features
High Visibility, Lightweight Sun Protection, Terry Cloth Sweatband, Wide Panel Neck Shade
Adjustment Type
Cinch Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6650
Zoro #
G0751091
UPC #
720476125204
Country of Origin
Indonesia
Dimensions
Size
Universal
Maximum Hat Size
7 3/4
Details
Item
Cooling Hat
Material
Polyester
Color
Green
Style
Cooling Hat with Neck Shade
Features
High Visibility, Lightweight Sun Protection, Terry Cloth Sweatband, Wide Panel Neck Shade
Adjustment Type
Cinch Cord
Soaking Time
10 to 15 min.
Pattern
Solid
Closure Type
Elastic
Garment Type
Cooling Hat, Neck Shade
Cooling Method
Evaporative - Soak
Moisture-Wicking
Yes
Cooling
Yes
Includes Neck Shade
Yes
Maximum Head Circumference
24 in
Description
Cooling Hat, Style Cooling Hat with Neck Shade, Garment Type Cooling Hat, Neck Shade, Adjustment Type Cinch Cord, Cooling Yes, Maximum Hat Size 7 3/4, Material Polyester, Pattern Solid, Color Green, Size Universal, Maximum Head Circumference 24 in, Cooling Method Evaporative - Soak, Features High Visibility, Lightweight Sun Protection, Terry Cloth Sweatband, Wide Panel Neck Shade, Includes Neck Shade Yes, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.