Cooling Hat, Lime, S/M, PVA And Polyester
Mfr # 8935CT
Zoro # G4360422
product price: $14.89
/eaKey Features
Color
Green
Material
Polyester
Pattern
Solid
Features
Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, PVA Cooling Technology
Cooling Method
Evaporative - Soak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8935CT
Zoro #
G4360422
UPC #
720476125907
Country of Origin
Indonesia
Dimensions
Size
S/M
Maximum Hat Size
7 1/8
Details
Item
Sun Hat
Color
Green
Material
Polyester
Pattern
Solid
Features
Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, PVA Cooling Technology
Cooling Method
Evaporative - Soak
Soaking Time
1 min
Maximum Cooling Time
Up to 4 hours
Cooling
Yes
Garment Type
Sun Hat
Adjustment Type
Drawstring Cord
Maximum Head Circumference
22 1/2 in
Standards
ANSI 107
Minimum Head Circumference
21 in
Style
Sun Visor
Material Style
Mesh
Description
Sun Hat, Style Sun Visor, Garment Type Sun Hat, Adjustment Type Drawstring Cord, Cooling Yes, Maximum Hat Size 7 1/8, Material Polyester, Pattern Solid, Color Green, Size S/M, Maximum Head Circumference 22 1/2 in, Maximum Cooling Time Up to 4 hours, Cooling Method Evaporative - Soak, Features Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, PVA Cooling Technology, Material Style Mesh, Minimum Head Circumference 21 in, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.