Cooling Hat, Lime, Solid, L/XL Size
Mfr # 8935MF
Zoro # G5694757
product price: $16.69
/eaKey Features
Color
Green
Material
Polyester
Pattern
Solid
Features
Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, Microfiber Cooling Technology
Cooling Method
Evaporative - Soak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8935MF
Zoro #
G5694757
UPC #
720476125952
Country of Origin
Indonesia
Dimensions
Size
XL
Maximum Hat Size
7 3/4
Details
Item
Sun Hat
Color
Green
Material
Polyester
Pattern
Solid
Features
Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, Microfiber Cooling Technology
Cooling Method
Evaporative - Soak
Closure Type
Tie
Soaking Time
1 min
Maximum Cooling Time
Up to 3 hours
Garment Type
Sun Hat
Cooling
Yes
Material Style
Mesh
Minimum Head Circumference
22 1/2 in
Adjustment Type
Drawstring Cord
Maximum Head Circumference
24 in
Style
Sun Visor
Standards
ANSI 107
Description
Sun Hat, Style Sun Visor, Garment Type Sun Hat, Adjustment Type Drawstring Cord, Cooling Yes, Maximum Hat Size 7 3/4, Material Polyester, Pattern Solid, Color Green, Size XL, Maximum Head Circumference 24 in, Maximum Cooling Time Up to 3 hours, Cooling Method Evaporative - Soak, Features Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, Microfiber Cooling Technology, Material Style Mesh, Minimum Head Circumference 22 1/2 in, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.