Cooling Hat, Lime, Solid, S/M Size
Mfr # 8935MF
Zoro # G5694766
product price: $16.69
/eaKey Features
Color
Green
Material
Polyester
Pattern
Solid
Features
Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, Microfiber Cooling Technology
Cooling Method
Evaporative - Soak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8935MF
Zoro #
G5694766
UPC #
720476125938
Country of Origin
Indonesia
Dimensions
Size
M
Maximum Hat Size
7 1/8
Details
Item
Sun Hat
Color
Green
Material
Polyester
Pattern
Solid
Features
Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, Microfiber Cooling Technology
Cooling Method
Evaporative - Soak
Closure Type
Tie
Soaking Time
1 min
Maximum Cooling Time
Up to 3 hours
Garment Type
Sun Hat
Cooling
Yes
Adjustment Type
Drawstring Cord
Material Style
Mesh
Style
Sun Visor
Maximum Head Circumference
22 1/2 in
Standards
ANSI 107
Minimum Head Circumference
21 in
Description
Sun Hat, Style Sun Visor, Garment Type Sun Hat, Adjustment Type Drawstring Cord, Cooling Yes, Maximum Hat Size 7 1/8, Material Polyester, Pattern Solid, Color Green, Size M, Maximum Head Circumference 22 1/2 in, Maximum Cooling Time Up to 3 hours, Cooling Method Evaporative - Soak, Features Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, Microfiber Cooling Technology, Material Style Mesh, Minimum Head Circumference 21 in, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.