Zoro Homepage

Cooling Hat, Navy, Universal

  • Mfr # 6710

  • Zoro # G0850543


product price: $8.49
/ea

Key Features

Material
Cotton/Acrylic
Size
Universal
Pattern
Western
Overall Length
9 1/2 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6710
Zoro #
G0850543
UPC #
720476123262
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
9 1/2 in
Overall Width
7 in

Details

Item
Evaporative Cooling Triangle Hat
Color
Navy
Material
Cotton/Acrylic
Pattern
Western
Features
Re-Usable
Cooling Method
Evaporative - Soak
Soaking Time
2 to 5 min
Closure Type
Tie
Series
6710
Maximum Cooling Time
Up to 4 hours
Cooling
Yes
Garment Type
Triangle Hat
Style
Triangle Hat
Adjustment Type
Ties

Description

Evaporative Cooling Triangle Hat, Garment Type Triangle Hat, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Tie, Material Cotton/Acrylic, Color Navy, Pattern Western, Size Universal, Style Triangle Hat, Overall Width 7 in, Overall Length 9 1/2 in, Adjustment Type Ties, Features Re-Usable, Series 6710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.