Zoro Homepage

Cooling Hat, One Size

  • Mfr # 6630

  • Zoro # G3986026


product price: $9.15
/ea

Key Features

Color
Red/White/Blue
Material
Terry Cloth
Size
Universal
Pattern
Stars and Stripes
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6630
Zoro #
G3986026
UPC #
720476125068
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
10 in
Overall Width
5 1/2 in

Details

Item
High Performance Cap
Color
Red/White/Blue
Material
Terry Cloth
Pattern
Stars and Stripes
Features
Low-Profile Design
Cooling Method
Evaporative Cooling
Soaking Time
10 to 15 min.
Closure Type
Elastic Tie Band
Series
6630
Garment Type
Sweatband
Moisture-Wicking
Yes
Cooling
Yes
Cleaning and Care Instructions
Machine Wash
For Use With
Hard Hats
Adjustment Type
Elastic
Style
Head Protector

Description

High Performance Cap, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic Tie Band, Material Terry Cloth, Color Red/White/Blue, Pattern Stars and Stripes, Size Universal, Style Head Protector, Overall Width 5 1/2 in, Overall Length 10 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Low-Profile Design, Moisture-Wicking Yes, Series 6630

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.