Cooling Hat, Red, Universal
Mfr # 6615
Zoro # G0442906
product price: $9.89
/eaKey Features
Material
Terry Cloth
Size
Universal
Overall Length
20 in
Overall Width
6 in
Features
Low-Profile, Workday to Weekend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6615
Zoro #
G0442906
UPC #
720476124795
Country of Origin
Indonesia
Dimensions
Size
Universal
Overall Length
20 in
Overall Width
6 in
Details
Item
Dew Rag
Color
Red
Material
Terry Cloth
Pattern
Western
Features
Low-Profile, Workday to Weekend
Cooling Method
Evaporative - Soak
Closure Type
Elastic Tie Band
Cleaning and Care Instructions
Machine Wash
Series
6615
Moisture-Wicking
Yes
Garment Type
Sweatband
Cooling
Yes
Adjustment Type
Elastic
Style
Head Protector
Description
Dew Rag, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic Tie Band, Material Terry Cloth, Color Red, Pattern Western, Size Universal, Style Head Protector, Overall Width 6 in, Overall Length 20 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Low-Profile, Workday to Weekend, Moisture-Wicking Yes, Series 6615
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.