Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Hat, Universal, Camo

  • Mfr # 6710CT

  • Zoro # G5165754


product price: $10.59
/ea

Key Features

Material
Cotton/PVA
Size
Universal
Pattern
Camouflage
Overall Length
9 1/2 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6710CT
Zoro #
G5165754
UPC #
720476125822
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
9 1/2 in
Overall Width
7 in

Details

Item
Evaporative Cooling Triangle Hat
Color
Camouflage
Material
Cotton/PVA
Pattern
Camouflage
Features
Lightweight, Re-Usable
Cooling Method
Evaporative - Soak
Soaking Time
1 min
Closure Type
Tie
Garment Type
Triangle Hat
Maximum Cooling Time
Up to 4 hours
Series
6710CT
Cooling
Yes
Style
Triangle Hat
Adjustment Type
Ties

Description

Evaporative Cooling Triangle Hat, Garment Type Triangle Hat, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Tie, Material Cotton/PVA, Color Camouflage, Pattern Camouflage, Size Universal, Style Triangle Hat, Overall Width 7 in, Overall Length 9 1/2 in, Adjustment Type Ties, Features Lightweight, Re-Usable, Series 6710CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.