Shop ERGODYNE
See all product information
Create Account
Cooling Headband
- Mfr # 6634
- Zoro # G900618302
product price:Â
$
6.49
/ea
Key Features
Size
One Size Fits All
Ultraviolet Protection Factor
50
Material
Knit
Pattern
Solid
Closure Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6634
- Zoro #
- G900618302
- UPC #
- 720476127024
- Country of Origin
- China
Dimensions
- Size
- One Size Fits All
- Bottle Size
- One Size Fits All
- Size - Alpha
- One Size Fits All
- Container Size
- One Size Fits All
Details
- Color
- Black
- Item
- Cooling headband
- Ultraviolet Protection Factor
- 50
- Material
- Knit
- Pattern
- Solid
- Closure Type
- None
- Shell Material
- Knit
- Wire Color
- Black
Description
Cooling headband, Closure Type None, Material Knit, Color Black, Pattern Solid, Size One Size Fits All, Ultraviolet Protection Factor 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.