Zoro Homepage

Cooling Long Sleeve T-Shirt, Main body: 92% polyester, 8% spandex, Mesh: 100% polyester, Orange, S

  • Mfr # 6689

  • Zoro # G815659940


product price: $44.85
/ea

Key Features

Material
Main body: 92% polyester, 8% spandex, Mesh: 100% polyester
Color
Orange
Series
6689
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6689
Zoro #
G815659940
UPC #
720476121770
Country of Origin
China

Dimensions

Size
S

Details

Item
Cooling Long Sleeve T-Shirt
Material
Main body: 92% polyester, 8% spandex, Mesh: 100% polyester
Color
Orange
Series
6689

Description

Built with a performance fit, this long sleeve sun shirt is designed with a stretch fabric that provides easy mobility and unrestricted movement. Featuring moisture-wicking technology, an anti-odor treatment and breathable mesh paneling in the underarms and back, this long sleeve sun shirt will keep workers comfortably fresh, cool and dry all day. HOW TO ACTIVATE Simply wet the cooling shirt to activate instant cooling relief that lasts for hours. When activated, this long sleeve shirt is lightweight and refreshing for even the hottest days of the year.Great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while fishing, gardening, hiking, playing sports and more.


  • FULL SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • INSTANT COOLING RELIEF - Performance knit material easily activates with water, or sweat, for up to two hours of active cooling
  • STAY DRY AND COMFORTABLE - When dry, performance knit material effectively draws sweat and moisture away, keeping the wearer cool and comfortable throughout the day
  • INCREASED RANGE OF MOTION - Lightweight and stretchable performance knit material allows for greater range of motion and freedom of movement
  • FEEL THE BREEZE - Mesh paneling on back and underarms for enhanced breathability
  • ANTI-ODOR TREATMENT - Kills and manages odor causing bacteria
  • SHOWCASE YOUR BRAND - Custom logo options are available to personalize the shirt with your company’s logo
  • EASY TO CLEAN - Machine washable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.