Zoro Homepage

Cooling Pad, Hard Hat

  • Mfr # 6717

  • Zoro # G1402922


product price: $6.85
/ea

Key Features

Material
Acrylic Polymers
Color
Blue
Size
Universal
Cooling Method
Evaporative Cooling
Includes
Pad with 2-5 min soak time
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6717
Zoro #
G1402922
UPC #
720476123361
Country of Origin
Indonesia

Dimensions

Size
Universal

Details

Item
Cooling Hard Hat Pad with Neck Shade
Material
Acrylic Polymers
Color
Blue
Cooling Method
Evaporative Cooling
Includes
Pad with 2-5 min soak time
For Use With
Hard Hats
Pattern
Solid
Disposable/ Reusable
Reusable
Closure Type
Hook-and-Loop
Soaking Time
10 to 15 min.

Description

Cooling Hard Hat Pad with Neck Shade, Disposable/ Reusable Reusable, Material Acrylic Polymers, Head Protection Color Blue, For Use With Hard Hats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.