Shop ERGODYNE
See all product information
Create Account
Cooling Skull Cap, Universal Sz, Gray
- Mfr # 6632
- Zoro # G110988752
product price:Â
$
11.95
/ea
Sold in multiples of 6 for
$71.70
Key Features
Color
Gray
Material
Microfiber, Polyester, Spandex
Size
Universal
Maximum Cooling Time
Up to 2 hr
Series
Cooling Hats Headbands Gaiters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6632
- Zoro #
- G110988752
- UPC #
- 0720476127086
- Country of Origin
- China
- Color
- Gray
- Material
- Microfiber, Polyester, Spandex
- Maximum Cooling Time
- Up to 2 hr
- Series
- Cooling Hats Headbands Gaiters
- Ultraviolet Protection Factor
- 50
- Cleaning and Care Instructions
- Machine Wash
- Cooling
- Yes
- Adjustment Type
- None
- Moisture-Wicking
- Yes
- Closure Type
- Slide-On
- Cooling Method
- Wet Evaporative Cooling
- Style
- Headband
- Pattern
- Solid
- Features
- Anti-Odor, Hard Hat Compatible, Lightweight
- Item
- Cooling Skull Cap
- Shell Material
- Microfiber, Polyester, Spandex
- Wire Color
- Gray
- Container Type
- Headband
- Sensor Body Style
- Headband
Dimensions
- Size
- Universal
- Overall Length
- 6 in
- Overall Width
- 6 in
- Fits Chest Size
- Anti-Odor, Hard Hat Compatible, Lightweight
- Length
- 6 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Cooling Skull Cap, Garment Type Skull Cap, Cooling Yes, Cooling Method Wet Evaporative Cooling, Maximum Cooling Time Up to 2 hr, Closure Type Slide-On, Material Microfiber, Polyester, Spandex, Color Gray, Pattern Solid, Size - Alpha Universal, Style Headband, Overall Width 6 in, Overall Length 6 in, Adjustment Type None, Cleaning and Care Instructions Machine Wash, Features Anti-Odor, Hard Hat Compatible, Lightweight, Moisture-Wicking Yes, Series Cooling Hats Headbands Gaiters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.