Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Sleeve, Black, L

  • Mfr # 6691

  • Zoro # G416147082


product price: $25.79
/ea

Key Features

Standards
OSHA
Ultraviolet Protection Factor
50
Upper Arm Circumference
9 2/5 in
Cooling Method
Wet Evaporative Cooling
Cleaning and Care Instructions
Machine Wash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6691
Zoro #
G416147082
UPC #
0720476123880
Country of Origin
China

Dimensions

Size
L
Length
16 9/10 in

Details

Standards
OSHA
Item
Cooling Sleeve
Ultraviolet Protection Factor
50
Upper Arm Circumference
9 2/5 in
Cooling Method
Wet Evaporative Cooling
Cleaning and Care Instructions
Machine Wash
Maximum Cooling Time
Up to 2 hr
Moisture Wicking Fabric
Yes
Lower Arm Circumference
7 4/5 in
Material
Microfiber, Polyester, Silicone, Spandex
Features
Anti-Odor Treatment, Better Leverage when Lifting, Easy to Clean, Fits Both Arms, Increased Visibility, Instant Cooling Relief, Stay Dry and Comfortable, Sun Protection
Color
Black

Description

Cooling Sleeve, Cooling Method Wet Evaporative Cooling, Color Black, Size L, Length 16 9/10 in, Material Microfiber, Polyester, Silicone, Spandex, Lower Arm Circumference 7 4/5 in, Maximum Cooling Time Up to 2 hr, Upper Arm Circumference 9 2/5 in, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Better Leverage when Lifting, Easy to Clean, Fits Both Arms, Increased Visibility, Instant Cooling Relief, Stay Dry and Comfortable, Sun Protection, Moisture Wicking Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.