Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Sleeve, Black, M

  • Mfr # 6691

  • Zoro # G116147092


product price: $25.79
/ea

Key Features

Maximum Cooling Time
Up to 2 hr
Length
16 9/10 in
Material
Microfiber, Polyester, Silicone, Spandex
Cooling Method
Wet Evaporative Cooling
Ultraviolet Protection Factor
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6691
Zoro #
G116147092
UPC #
0720476123873
Country of Origin
China

Dimensions

Length
16 9/10 in
Size
M

Details

Maximum Cooling Time
Up to 2 hr
Material
Microfiber, Polyester, Silicone, Spandex
Cooling Method
Wet Evaporative Cooling
Ultraviolet Protection Factor
50
Lower Arm Circumference
6 2/5 in
Item
Cooling Sleeve
Moisture Wicking Fabric
Yes
Upper Arm Circumference
8 1/5 in
Standards
OSHA
Color
Black
Features
Anti-Odor Treatment, Better Leverage when Lifting, Easy to Clean, Fits Both Arms, Increased Visibility, Instant Cooling Relief, Stay Dry and Comfortable, Sun Protection
Cleaning and Care Instructions
Machine Wash

Description

Cooling Sleeve, Cooling Method Wet Evaporative Cooling, Color Black, Size M, Length 16 9/10 in, Material Microfiber, Polyester, Silicone, Spandex, Lower Arm Circumference 6 2/5 in, Maximum Cooling Time Up to 2 hr, Upper Arm Circumference 8 1/5 in, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Better Leverage when Lifting, Easy to Clean, Fits Both Arms, Increased Visibility, Instant Cooling Relief, Stay Dry and Comfortable, Sun Protection, Moisture Wicking Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.