Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Sleeve, Black, XL

  • Mfr # 6691

  • Zoro # G316147090


product price: $25.79
/ea

Key Features

Ultraviolet Protection Factor
50
Standards
OSHA
Upper Arm Circumference
10 1/5 in
Features
Anti-Odor Treatment, Better Leverage when Lifting, Easy to Clean, Fits Both Arms, Increased Visibility, Instant Cooling Relief, Stay Dry and Comfortable, Sun Protection
Moisture Wicking Fabric
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6691
Zoro #
G316147090
UPC #
0720476123897
Country of Origin
China

Dimensions

Length
16 9/10 in
Size
XL

Details

Ultraviolet Protection Factor
50
Standards
OSHA
Upper Arm Circumference
10 1/5 in
Features
Anti-Odor Treatment, Better Leverage when Lifting, Easy to Clean, Fits Both Arms, Increased Visibility, Instant Cooling Relief, Stay Dry and Comfortable, Sun Protection
Moisture Wicking Fabric
Yes
Cleaning and Care Instructions
Machine Wash
Material
Microfiber, Polyester, Silicone, Spandex
Maximum Cooling Time
Up to 2 hr
Cooling Method
Wet Evaporative Cooling
Item
Cooling Sleeve
Color
Black
Lower Arm Circumference
8 3/5 in

Description

Cooling Sleeve, Cooling Method Wet Evaporative Cooling, Color Black, Size XL, Length 16 9/10 in, Material Microfiber, Polyester, Silicone, Spandex, Lower Arm Circumference 8 3/5 in, Maximum Cooling Time Up to 2 hr, Upper Arm Circumference 10 1/5 in, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Better Leverage when Lifting, Easy to Clean, Fits Both Arms, Increased Visibility, Instant Cooling Relief, Stay Dry and Comfortable, Sun Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.