Zoro Homepage

Cooling Tie Bandana, Universal, Camo

  • Mfr # 6700CT

  • Zoro # G5161904


product price: $5.89
/ea

Key Features

Material
Cotton
Size
Universal
Pattern
Camouflage
Overall Length
35 1/2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700CT
Zoro #
G5161904
UPC #
720476125624
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
35 1/2 in
Overall Width
2 in

Details

Item
Evaporative Cooling Bandana
Color
Camouflage
Material
Cotton
Pattern
Camouflage
Features
Lightweight
Cooling Method
Evaporative - Soak
Soaking Time
1 min
Closure Type
Tie
Series
6700CT
Cooling
Yes
Garment Type
Head Band
Cleaning and Care Instructions
Machine Wash
Maximum Cooling Time
Up to 4 hours
Style
Head Protector
Adjustment Type
Ties

Description

Evaporative Cooling Bandana, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Tie, Material Cotton, Color Camouflage, Pattern Camouflage, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 35 1/2 in, Adjustment Type Ties, Cleaning and Care Instructions Machine Wash, Features Lightweight, Series 6700CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.