Cooling Towel, Blue, 35" L Overall
- Mfr # 6604
- Zoro # G104245809
product price:Â
$
11.25
/ea
Key Features
Color
Blue
Material
PVA with microfiber
Overall Length
35 in
Overall Width
8 in
Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6604
- Zoro #
- G104245809
- UPC #
- 720476124900
- Country of Origin
- China
- Color
- Blue
- Material
- PVA with microfiber
- Style
- Cooling Towel
- Fabric Weight
- 0.14 lb
- Moisture-Wicking
- No
- Shell Material
- PVA
- Maximum Cooling Time
- Up to 4 hours
- Cleaning and Care Instructions
- Air Dry, Machine Wash
- Item
- Cooling Towel
- Cooling
- Yes
- Cooling Method
- Cold Water Emersion
- Soaking Time
- 1 minute
- Pattern
- Solid
- Features
- Evaporative PVA, Loop Tag, Microfiber Ends, Multipurpose, Reusable
- Wire Color
- Blue
- Container Type
- Cooling Towel
- Sensor Body Style
- Cooling Towel
- Traction Material
- PVA
Dimensions
- Overall Length
- 35 in
- Overall Width
- 8 in
- Size
- Universal
- Fits Chest Size
- Evaporative PVA, Loop Tag, Microfiber Ends, Multipurpose, Reusable
- Length
- 35 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Cooling Towel, Style Cooling Towel, Garment Type Neck Wrap, Color Blue, Material PVA, Pattern Solid, Size Universal, Cooling Yes, Soaking Time 1 minute, Overall Length 35 in, Overall Width 8 in, Cooling Method Cold Water Emersion, Maximum Cooling Time Up to 4 hours, Cleaning and Care Instructions Air Dry, Machine Wash, Fabric Weight 0.14 lb, Features Evaporative PVA, Loop Tag, Microfiber Ends, Multipurpose, Reusable, Moisture-Wicking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.