Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Vest, Cotton, Polyester, Zipper, Black, M/L

  • Mfr # 6260

  • Zoro # G7752295


product price: $140.70
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Cotton, Polyester
Closure Type
Zipper
Length
25 in
Fits Chest Size
32 in to 40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6260
Zoro #
G7752295
UPC #
720476121336
Country of Origin
Taiwan, Province of China

Dimensions

Size
M/L
Length
25 in
Fits Chest Size
32 in to 40 in
Maximum Chest Size
40 in
Minimum Chest Size
32 in

Details

Item
Cooling Vest
Color
Black
Material
Cotton, Polyester
Closure Type
Zipper
Cooling Time
2 hr
Workwear Cooling Technology
Cold Pack Inserts
Requires
Cooler
Includes
(4) Cool Packs
Features
100% Biodegradable Phase Change Cooling Material, Adjustable Hook-and-Loop Closures on Waist, Two Zippered Front Pockets
Workwear Material Properties
None
Cooling Temperature
64 Degrees F
Includes Cooling Inserts
Yes
Maximum Cooling Time
Up to 2 hr
Number of Cooling Inserts Included
4
Back Stripe Pattern
None
Cleaning and Care Instructions
Machine Wash
Secondary Hazard
None
High-Visibility
No
Garment Type
Vest
Cooling Method
Cold Pack Inserts
Includes Battery
No
Number of Pockets
2

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Black, Garment Type Vest, Features 100 Percent Biodegradable Phase Change Cooling Material, Adjustable Hook-and-Loop Closures on Waist, Two Zippered Front Pockets, Material Cotton/Polyester, Closure Type Zipper, Size M/L, Maximum Cooling Time Up to 2 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 64 Degrees F, Secondary Hazard None, Maximum Chest Size 40 in, Minimum Chest Size 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.