Cooling Vest, Nylon, Evaporative, Up to 72 hr Max Cooling Time, Zipper Closure, 25 in Length, Green

  • Mfr # 6685

  • Zoro # G1658347


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Cooling Method
Evaporative
Features
Cooling material is treated with an anti-microbial that prevents mold growth
Material
Polyester jersey & Polyurethane
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6685
Zoro #
G1658347
UPC #
720476126768
Country of Origin
Taiwan, Province of China

Dimensions

Size
2XL
Length
25 in
Maximum Chest Size
50 in
Minimum Chest Size
47 in
Workwear Size
2XL
Fits Chest Size
47 in to 50 in

Details

Item
Cooling Vest
Color
Green
Cooling Method
Evaporative
Features
Cooling material is treated with an anti-microbial that prevents mold growth
Material
Polyester jersey & Polyurethane
High-Visibility
No
Maximum Cooling Time
Up to 72 hr
Closure Type
Zipper
Back Stripe Pattern
None
Includes Cooling Inserts
No
Number of Cooling Inserts Included
0
Includes Battery
No
Workwear Cooling Technology
Evaporative Cooling
Secondary Hazard
None
Garment Type
Vest
Cooling Time
72 hr
Workwear Material Properties
None
Workwear Color
Yellow/Green
Workwear Closure Type
Zipper
Cleaning and Care Instructions
Machine Wash
Requires
Water

Description

Cooling Vest, Cooling Method Evaporative - Reservoir, Color Green, Garment Type Vest, Features Anti Microbial Treatment, Material Nylon, Closure Type Zipper, Size 2XL, Maximum Cooling Time Up to 72 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 50 in, Minimum Chest Size 47 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.