Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Vest, Nylon, Polyester, Spandex, Evaporative - Soak, Up to 4 hrs Max Cooling Time, Blue

  • Mfr # 6667

  • Zoro # G309135936


product price: $37.29
/ea

Key Features

Color
Blue
Cooling Method
Evaporative - Soak
Features
Absorbent, Lightweight, Moisture Wicking
Material
PVA
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6667
Zoro #
G309135936
UPC #
720476126980
Country of Origin
Indonesia

Dimensions

Size
4XL
Minimum Chest Size
54 in
Maximum Chest Size
54 in
Length
26 in
Size-Body Type
Regular

Details

Item
Wet Cooling Vest
Color
Blue
Cooling Method
Evaporative - Soak
Features
Absorbent, Lightweight, Moisture Wicking
Material
PVA
High-Visibility
No
Maximum Cooling Time
Up to 4 hrs
Closure Type
Zipper
Back Stripe Pattern
None
Garment Type
Vest
ANSI Type
Unrated
ANSI Class
Not Rated
Cleaning and Care Instructions
Machine Wash
Workwear Cooling Technology
Evaporative Cooling

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Absorbent, Lightweight, Moisture Wicking, Material Nylon, Polyester, Spandex, Closure Type Zipper, Size 4XL, Maximum Cooling Time Up to 4 hrs, Air Consumption Not Applicable, Length 26 in, High-Visibility No, ANSI Class Not Rated, Back Stripe Pattern None, Cooling Temperature Not Applicable, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable, Air Inlet Connection Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.