Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A3 , Nitrile , Sandy , XL 1 PR

  • Mfr # 7031

  • Zoro # G7625013


product price: $7.19
/pr
Sold in multiples of 12 for $86.28

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7031
Zoro #
G7625013
UPC #
720476179856
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit

Description

Gray XL Nitrile-Coated Cut-Resistant Gloves A3 Level

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.