Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , 2XL 12 PK

  • Mfr # 7025-12PR

  • Zoro # G203078490


product price: $91.39
/pk 12, $7.62/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Color
Blue
ANSI/ISEA Abrasion Level
3
Series
ProFlex 7025
Cuff Style
Long Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7025-12PR
Zoro #
G203078490
UPC #
720476104261
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
18 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Color
Blue
ANSI/ISEA Abrasion Level
3
Series
ProFlex 7025
Cuff Style
Long Seamless Knit
Touchscreen Compatible
Yes

Description

The ProFlex 7025 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI A2 cut protection for safety around sharp materials. Unlike other bulky cut-resistant gloves, the 18-gauge HPPE nylon-spandex knit protects hands while maintaining a soft, lightweight and flexible form fit. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
ANSI A2 CUT RESISTANCE & LEVEL 3 ABRASION RESISTANCE // 18-GAUGE KNIT
The 18-gauge seamless HPPE nylon-spandex knit is tested to ANSI A2 cut protection and level 3 abrasion resistance for safety around sharp or rough materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.