Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Winter Work Gloves, Cut Level A5 , Nitrile , Sandy Nitrile , XL 1 PR

  • Mfr # 7551

  • Zoro # G300487669


product price: $14.19
/pr
Sold in multiples of 12 for $170.28

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Orange
Glove Coating Finish
Sandy Nitrile
ANSI/ISEA Abrasion Level
Level 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7551
Zoro #
G300487669
UPC #
720476176756
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Winter Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Orange
Glove Coating Finish
Sandy Nitrile
ANSI/ISEA Abrasion Level
Level 4
Series
ProFlex

Description

Orange A5 Coated Waterproof Gloves, XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.