Cut Resistant Sleeve, PR
- Mfr # 7941-PR18
- Zoro # G500487735
product price:Â
$
21.49
/pr
Key Features
Size
18 in
Color
Lime
Sleeve Material
HPPE
Wire Color
Lime
Sleeve Features
Adjustable Strap, Thumb Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7941-PR18
- Zoro #
- G500487735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 18 in
- Sleeve Length
- 18 in
- Bottle Size
- 18 in
- Size - Alpha
- 18 in
- Container Size
- 18 in
Details
- Color
- Lime
- Sleeve Material
- HPPE
- Wire Color
- Lime
- Sleeve Features
- Adjustable Strap, Thumb Hole
- Latex-Free
- Latex-Free
- Series
- Proflex 7941
- ANSI/ISEA Cut Level
- A4
- Sleeve Style
- Full Arm
- Item
- Cut Sleeve
- Standards
- ANSI 105
- Anti-Static
- Anti-Static Not Included
- Cuff Style
- Knit
- Sleeve Liner Material
- HPPE
Description
Cut Sleeve, ANSI/ISEA Cut Level A4, Sleeve Style Full Arm, Sleeve Length 18 in, Sleeve Liner Material HPPE, Sleeve Material HPPE, Color Lime, Size 18 in, Series Proflex 7941, Sleeve Features Adjustable Strap, Thumb Hole, Standards ANSI 105, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Cuff Style Knit, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.