DAGR-AF, Safety Glasses, Anti-Fog, Indoor/Outdoor Lens, Matte Black Frame, Half-Frame

  • Mfr # DAGR-AF

  • Zoro # G5078899


product price:  $22.35
/ea

Key Features

Lens Color
Indoor/Outdoor
Frame Type
Half-Frame
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAGR-AF
Zoro #
G5078899
UPC #
720476524830
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
DAGR-AF
Standards
ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UV Protection
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Arm Color
Black
Includes Polarized Lens Coating
Yes
Arm Tip Type
Coinjection Rubber

Description

Safety Glasses, Series Dagr, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.