Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DAGR-PZ, Safety Glasses, Uncoated, G15 Lens, Black Frame, Half-Frame, Polarized

  • Mfr # DAGR-PZ

  • Zoro # G0714528


product price: $36.49
/ea

Key Features

Frame Type
Half-Frame
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAGR-PZ
Zoro #
G0714528
UPC #
720476520719
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Frame Width-146mm
Size
Frame Width-146mm

Details

Item
Safety Glasses
Lens Color
G15
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Traditional
Series
DAGR-PZ
Standards
ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432
Metal Detectable
No
X-Ray Dectectable
No
Primary Frame Color
Black
Features
Lens Blocks 99.9% of Harmful UV; Sleek Blade Frame with Coinjection Rubber Temples; Rubber Nose Pieces Prevent Slipping; Temple Accessory Slot also Improves Air Flow; Patented Design
UV Protection
99.9% UVA/UVB/UVC
Gender
Unisex
Primary Lens Color
G16
X-Ray Detectable
No
Weight
1.28 oz

Description

Polarized Safety Glasses,Blk/G16 Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.