Zoro Homepage

Dagr, Safety Glasses, Anti-Scratch, Clear Lens, Kryptek Highlander Frame, Half-Frame

  • Mfr # DAGR-HI

  • Zoro # G7861167


product price: $18.79
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Kryptek Highlander
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAGR-HI
Zoro #
G7861167
UPC #
720476523000
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Kryptek Highlander
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Series
Dagr
Standards
ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
UV Protection
99.9% UVA/UVB/UVC

Description

Clear Lens Kryptek Highlander Safety Gla

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.