DAGR, Safety Glasses, Uncoated, Indoor/Outdoor Lens, Gray Frame, Half-Frame
Mfr # DAGR
Zoro # G5122159
product price: $17.99
/eaKey Features
Lens Color
Indoor/Outdoor
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Uncoated
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAGR
Zoro #
G5122159
UPC #
720476521808
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
DAGR
Standards
ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Gender
Unisex
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UV Protection
Metal Detectable
No
Photochromatic Lens
No
Arm Color
Gray
Includes Polarized Lens Coating
Yes
Arm Tip Type
Coinjection Rubber
Description
Safety Glasses, Series Dagr, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.