DELLENGER, Safety Glasses, Anti-Fog, Matte Black Frame, Half-Frame

  • Mfr # DELNGR-AF

  • Zoro # G906591449


product price: $9.55
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELNGR-AF
Zoro #
G906591449
UPC #
720476500612
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
DELLENGER
Standards
Meets ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
Weight
0.07
UV Protection
99.9% UVA/UVB/UVC

Description

The Skullerz DELLENGER Anti-Fog Safety Glasses feature adjustable temples that shift up or down and lock into place for a custom fit on a variety of face sizes. These protective safety glasses feature tough scratch-resistant and anti-fog lenses to filter 99.9 percent of harmful UVA, UVB and UVC rays.
The rimless design makes for a lightweight and comfortable fit and maximizes a full field of vision. A contoured nose bridge won't slip or pinch and the flex-fit temples reduce pressure and provide stay-put all-day comfort. The lens features Fog-Off technology for durable scratch-resistance that won't wash off or wear off for fog-free viewing no matter the task. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
These impact-resistant safety glasses are tested to ANSI Z87.1 High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.