DELLENGER, Safety Glasses, Anti-Scratch & Fog-Off+, Matte Black Frame, Half-Frame

  • Mfr # DELNGR-AFS

  • Zoro # G306591513


product price:  $10.45
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Anti-Scratch & Fog-Off+
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELNGR-AFS
Zoro #
G306591513
UPC #
720476500681
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Anti-Scratch & Fog-Off+
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
DELLENGER
Standards
Meets ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
Weight
0.07
UV Protection
99.9% UVA/UVB/UVC

Description

The Skullerz DELLENGER Enhanced Anti-Fog andamp; Scratch-Resistant Safety Glasses feature adjustable temples that shift up or down and lock into place for a custom fit on a variety of face sizes. These protective safety glasses feature tough scratch-resistant and anti-fog lenses to filter 99.9 percent of harmful UVA, UVB and UVC rays.
The rimless design makes for a lightweight and comfortable fit and maximizes a full field of vision. A contoured nose bridge won't slip or pinch and the flex-fit temples reduce pressure and provide stay-put all-day comfort.
The lens features Fog-Off technology for durable scratch-resistance and enhanced permanent anti-fog performance (30% more than original Fog-Off) that won't wash or rub off for clear viewing no matter the job-particularly useful for those working with dust masks or in extreme temperature change. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.