Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dew Rag, Black/White, 1 min. Soaking Time

  • Mfr # 6615

  • Zoro # G5431581


product price: $9.39
/ea

Key Features

Color
Black/White
Material
Terry Cloth
Size
Universal
Pattern
Skulls
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6615
Zoro #
G5431581
UPC #
720476125198
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
20 in
Overall Width
6 in

Details

Item
Dew Rag
Color
Black/White
Material
Terry Cloth
Pattern
Skulls
Features
Low-Profile, Workday to Weekend
Cooling Method
Evaporative - Soak
Closure Type
Elastic Tie Band
Soaking Time
1 min.
Cooling
Yes
Cleaning and Care Instructions
Machine Wash
Moisture-Wicking
Yes
Garment Type
Sweatband
Series
6615
Adjustment Type
Elastic
Style
Head Protector

Description

Dew Rag, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic Tie Band, Material Terry Cloth, Color Black/White, Pattern Skulls, Size Universal, Style Head Protector, Overall Width 6 in, Overall Length 20 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Low-Profile, Workday to Weekend, Moisture-Wicking Yes, Series 6615

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.