Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dew Rag, Black/White, Skulls, Hook-and-Loop

  • Mfr # 6705

  • Zoro # G5480785


product price: $3.85
/ea

Key Features

Material
Acrylic
Size
Universal
Pattern
Skulls
Overall Length
35 1/2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6705
Zoro #
G5480785
UPC #
720476123491
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
35 1/2 in
Overall Width
2 in

Details

Item
Evaporative Cooling Bandana
Color
Black/White
Material
Acrylic
Pattern
Skulls
Features
Re-Usable
Cooling Method
Evaporative - Soak
Closure Type
Hook-and-Loop
Soaking Time
2 to 5 min
Garment Type
Head Band
Cooling
Yes
Series
6705
Maximum Cooling Time
Up to 4 hours
Style
Head Protector
Adjustment Type
Hook-and-Loop

Description

Evaporative Cooling Bandana, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Hook-and-Loop, Material Acrylic, Color Black/White, Pattern Skulls, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 35 1/2 in, Adjustment Type Hook-and-Loop, Features Re-Usable, Series 6705

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.