Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Cooling Vest, Nylon, Hook-and-Loop, Green, M

  • Mfr # 6687

  • Zoro # G7752009


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nylon
Closure Type
Hook-and-Loop
Length
21 in
Cooling Time
72 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6687
Zoro #
G7752009
UPC #
720476126836
Country of Origin
Taiwan, Province of China

Dimensions

Size
M
Length
21 in
Fits Chest Size
32 in to 40 in
Maximum Chest Size
40 in
Minimum Chest Size
32 in

Details

Item
Dry Cooling Vest
Color
Green
Material
Nylon
Closure Type
Hook-and-Loop
Cooling Time
72 hr
Workwear Material Properties
None
Workwear Cooling Technology
Evaporative Cooling
Features
Anti Microbial Treatment, Elastic Wrap Waist Closure
Requires
Water
Includes Battery
No
Cleaning and Care Instructions
Machine Wash
Maximum Cooling Time
Up to 72 hr
Secondary Hazard
None
Back Stripe Pattern
None
High-Visibility
No
Garment Type
Vest
Includes Cooling Inserts
No
Cooling Method
Evaporative
Number of Cooling Inserts Included
0

Description

Cooling Vest, Cooling Method Evaporative - Reservoir, Color Green, Garment Type Vest, Features Anti Microbial Treatment, Elastic Wrap Waist Closure, Material Nylon, Closure Type Hook-and-Loop, Size M, Maximum Cooling Time Up to 72 hr, Length 21 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 40 in, Minimum Chest Size 32 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.