Zoro Homepage

Dry Cooling Vest, Nylon, Hook-and-Loop, Green, XL

  • Mfr # 6687

  • Zoro # G7752219


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nylon
Closure Type
Hook-and-Loop
Length
25 in
Features
Anti Microbial Treatment, Elastic Wrap Waist Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6687
Zoro #
G7752219
UPC #
720476126850
Country of Origin
Taiwan, Province of China

Dimensions

Size
XL
Length
25 in
Fits Chest Size
40 in to 52 in
Maximum Chest Size
52 in
Minimum Chest Size
40 in

Details

Item
Dry Cooling Vest
Color
Green
Material
Nylon
Closure Type
Hook-and-Loop
Features
Anti Microbial Treatment, Elastic Wrap Waist Closure
Workwear Cooling Technology
Evaporative Cooling
Requires
Water
Workwear Material Properties
None
Cooling Time
72 hr
Secondary Hazard
None
Garment Type
Vest
Cooling Method
Evaporative
Cleaning and Care Instructions
Machine Wash
Back Stripe Pattern
None
Includes Cooling Inserts
No
Includes Battery
No
Number of Cooling Inserts Included
0
High-Visibility
No
Maximum Cooling Time
Up to 72 hr

Description

Cooling Vest, Cooling Method Evaporative - Reservoir, Color Green, Garment Type Vest, Features Anti Microbial Treatment, Elastic Wrap Waist Closure, Material Nylon, Closure Type Hook-and-Loop, Size XL, Maximum Cooling Time Up to 72 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 52 in, Minimum Chest Size 40 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.